B22120SS4 - BLTD 1-5/8X1-5/8X120 12GA SS4 SLD CHNL

Eaton

  • $177.71 (Per 10 Feet)
  • $17.77 (Per Foot)

  • $177.71 (Per 10 Feet)

  • $1,777.09 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22120SS4
Manufacturer
Eaton
Manufacturer's Part Number
B22-120 SS4
Description
BLTD 1-5/8X1-5/8X120 12GA SS4 SLD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Stainless Steel Type 304, 12 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011211226 / 00781011211226
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$17.77 (Per Foot)
Carton
$177.71 (Per 10 Feet)
Resources
Images
 
 
B22120SS4 - Small Image
 
B22120SS4 - Large Image
Attachments
 
 
B22120SS4 - Specification Sheet
Tech Bulletins
 
 
B22120SS4 - Tech Bulletin
Other Links
 
 
B22120SS4 - Other
 
B22120SS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
material composition
304 Stainless Steel
material standard
ASTM A240
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
Description
BLTD 1-5/8X1-5/8X120 12GA SS4 SLD CHNL
Product Type
CHNL, 1 5/8" X 1 5/8", 12 Ga, 120", SSL 304
extra long description
B-LINE B22-120SS4 CHNL, 1 5/8" X 1
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
similar brands
Unistrut
Long Description
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, Stainless steel type 304, 12 Gauge
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B22-120 SS4
GTIN
00781011211226
UPC
781011211226
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight
1.91 Lb/Ft
Weight per foot
1.9
Carton
10
Uses, Certifications, and Standards
Application
Other IT and Datacom - Other InfrastructuresUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Comme
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat