B22240AL - BLTD 1-5/8X1-5/8X240 Alu SLD CHNL

Eaton

  • $177.25 (Per 20 Feet)
  • $8.86 (Per Foot)

  • $177.25 (Per 20 Feet)

  • $886.24 (Per 100 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22240AL
Manufacturer
Eaton
Manufacturer's Part Number
B22-240AL
Description
BLTD 1-5/8X1-5/8X240 Alu SLD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Aluminum Material, 12 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101806 - Aluminum channels
UPC/GTIN
781011211455 / 00781011211455
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$8.86 (Per Foot)
Carton
$8.86 (Per Foot)
Standard Packaging
$177.25 (Per 20 Feet)
Resources
Attachments
 
 
B22240AL - Specification Sheet
Images
 
 
B22240AL - Large Image
Other Links
 
 
B22240AL - Other
 
B22240AL - Other
Tech Bulletins
 
 
B22240AL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Aluminum
material standard
6063-T6
material composition
Aluminum
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
20 ft
Descriptions
Product Type
CHNL, 1 5/8" X 1 5/8", 12 Ga, 240", Alm
Description
BLTD 1-5/8X1-5/8X240 ALU SLD CHNL
extra long description
B-LINE B22-240AL CHNL, 1 5/8" X 1 5
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
similar brands
Unistrut
Long Description
Eaton B-Line series strut channel, 1.62" H x 240" L x 1.62" W, Aluminum material, 12 Gauge
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
dimensions
240.0000 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B22-240AL
Brand
Eaton
GTIN
00781011211455
UPC
781011211455
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
20
Packaging
Weight
0.66 LB/Ft
Weight per foot
0.61
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetUtilityGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherWater and Wastewater S
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat