B22240GLV - BLTD 1-5/8X1-5/8X240 12GA GLV SLD CHNL

Eaton

  • $85.07 (Per 20 Feet)
  • $4.25 (Per Foot)

  • $85.07 (Per 20 Feet)

  • $425.37 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22240GLV
Manufacturer
Eaton
Manufacturer's Part Number
B22-240GLV
Description
BLTD 1-5/8X1-5/8X240 12GA GLV SLD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galv, 12 Gauge Material Thickness
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011211356 / 00781011211356
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$4.25 (Per Foot)
Carton
$4.25 (Per Foot)
Standard Packaging
$85.07 (Per 20 Feet)
Resources
Attachments
 
 
B22240GLV - Specification Sheet
Images
 
 
B22240GLV - Large Image
Other Links
 
 
B22240GLV - Other
 
B22240GLV - Other
Tech Bulletins
 
 
B22240GLV - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
ASTM A653 SS
material composition
Cold Formed Low Carbon Steel
Finish
Pre-Galvanized
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
20 ft
Descriptions
Description
BLTD 1-5/8X1-5/8X240 12GA GLV SLD CHNL
Product Type
CHNL, 1 5/8" X 1 5/8", 12 Ga, 240", GLVD
extra long description
B-LINE B22-240GLV CHNL, 1 5/8" X 1
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
similar brands
Unistrut
Long Description
Eaton B-Line series strut channel, 1.62" H x 240" L x 1.62" W, Steel, Pre-galv, 12 Gauge material thickness
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
dimensions
240.0000 IN X 1.6200 IN X 1.6200 IN
Grade
33
Manufacturer Information
Manufacturers Part Number
B22-240GLV
Brand
Eaton
GTIN
00781011211356
UPC
781011211356
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
20
Packaging
Weight
1.91 Lb/Ft
Weight per foot
1.9
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - Other InfrastructuresWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetGener
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat