B22240PLN - BLTD 1-5/8X1-5/8X240" SLD PLN CHNL

Eaton

  • $384.88 (Per 20 Feet)
  • $19.24 (Per Foot)

  • $384.88 (Per 20 Feet)

  • $1,924.40 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22240PLN
Manufacturer
Eaton
Manufacturer's Part Number
B22-240PLN
Description
BLTD 1-5/8X1-5/8X240" SLD PLN CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Steel Material, Plain, 12 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
N/A
UPC/GTIN
781011211158 / 00781011211158
Weight per unit
3.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$19.24 (Per Foot)
Carton
$384.88 (Per 20 Feet)
Resources
Images
 
 
B22240PLN - Small Image
 
B22240PLN - Large Image
Attachments
 
 
B22240PLN - Specification Sheet
Tech Bulletins
 
 
B22240PLN - Tech Bulletin
Other Links
 
 
B22240PLN - Other
 
B22240PLN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton B-Line series strut channel, 1.62" H x 240" L x 1.62" W, Steel material, Plain, 12 Gauge
Description
BLTD 1-5/8X1-5/8X240" SLD PLN CHNL
Product Type
B22-240PLN
extra long description
B-LINE B22-240PLN B22-240PLN
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
12.0000 IN X 1.6250 IN X 1.6250 IN
Manufacturer Information
Manufacturers Part Number
B22-240PLN
Brand
Eaton
GTIN
00781011211158
UPC
781011211158
Taxonomies, Classifications, and Categories
Type
Strut channel
Category Description
STRUT CHANNEL
Availability
minimum qty
20
Packaging
Weight per foot
3.82
Carton
20
Uses, Certifications, and Standards
standard
Not Applicable
Application
Other IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherWater and Wastewat
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat