B22A120AL - BLTD 1-5/8X3-1/4X120 B2B 12G CHNL

Eaton

  • $871.98 (Per 10 Feet)
  • $87.20 (Per Foot)

  • $871.98 (Per 10 Feet)

  • $8,719.78 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22A120AL
Manufacturer
Eaton
Manufacturer's Part Number
B22A-120AL
Description
BLTD 1-5/8X3-1/4X120 B2B 12G CHNL
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 120" L X 1.62" W, Aluminum, 12 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101806 - Aluminum channels
UPC/GTIN
781011217402 / 00781011217402
Weight per unit
1.0699 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$87.20 (Per Foot)
Carton
$871.98 (Per 10 Feet)
Resources
Images
 
 
B22A120AL - Small Image
 
B22A120AL - Large Image
Attachments
 
 
B22A120AL - Specification Sheet
Other Links
 
 
B22A120AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
6063-T6
material composition
Aluminum
Finish
Aluminum
Dimensions and Weight
Width
1-5/8 in
Length
10 ft
Depth
3-1/4 In
Descriptions
Product Type
CHNL, 1 5/8" X 1 5/8", Back to Back, 12 Ga, 120", Alm
extra long description
B-LINE B22A-120AL CHNL, 1 5/8" X 1
Features
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Description
BLTD 1-5/8X3-1/4X120 B2B 12G CHNL
Long Description
Eaton B-Line series strut back-to-back welded channel, 1.62" H x 120" L x 1.62" W, Aluminum, 12 Gauge
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B22A-120AL
GTIN
00781011217402
UPC
781011217402
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut back-to-back welded channel
Availability
minimum qty
10
Packaging
Weight
1.18 Lb/Ft
Weight per foot
1.0699
Carton
10
Uses, Certifications, and Standards
standard
Not Applicable
Application
UtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Comm
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat