B22A120GLV - BLTD 3-1/4X1-5/8X120 12GA GLV BK2BK SLD CHNL

Eaton

  • $119.48 (Per 10 Feet)
  • $11.95 (Per Foot)

  • $119.48 (Per 10 Feet)

  • $1,194.76 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22A120GLV
Manufacturer
Eaton
Manufacturer's Part Number
B22A120GLV
Description
BLTD 3-1/4X1-5/8X120 12GA GLV BK2BK SLD CHNL
Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 3-1/4 In Height, 12 Awg Thickness, 3.82 LB/FT
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011217303 / 00781011217303
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$11.95 (Per Foot)
Carton
$119.48 (Per 10 Feet)
Resources
Images
 
 
B22A120GLV - Small Image
 
B22A120GLV - Large Image
 
B22A120GLV - Large Image
Attachments
 
 
B22A120GLV - Specification Sheet
Other Links
 
 
B22A120GLV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Pre Galvanized
material standard
ASTM A653 SS
material composition
Cold Formed Low Carbon Steel
Dimensions and Weight
Length
10 ft;3.05 m
Width
1-5/8 in;41.3 mm
Height
3-1/4 in;82.5 mm
Thickness
12 AWG;2.6 mm
Depth
3-1/4 In
Descriptions
Product Type
Channel
Long Description
Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 3-1/4 in Height, 12 AWG Thickness, 3.82 lb/ft
Short Description
1 5/8-in. x 3-1/4-in Channel, Low Carbon Steel, 10 ft;3.05 m
Description
BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLD CHNL
extra long description
B-LINE B22A-120GLV CHNL, 1 5/8" X 1
Features
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
package quantity
10 PK;1 CT
Made in USA
yes
gauge
12
dimensions
12.0000 IN X 1.6250 IN X 3.2500 IN
Grade
33
Manufacturer Information
Manufacturers Part Number
B22A120GLV
Brand
Eaton
GTIN
00781011217303
UPC
781011217303
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut back-to-back welded channel
Availability
minimum qty
10
Packaging
Weight
3.82 lb/ft;9.89 kg/m
Weight per foot
3.8
Carton
10
Uses, Certifications, and Standards
Application
Nuclear;Pharmaceutical Industry Chemical;Petrochemical
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat