B22A120GRN - BLTD 1-5/8X1-5/8X120 GRN BK/BK SLD CHNL

Eaton

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 10 Feet)

  • $0.00 (Per 100 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22A120GRN
Manufacturer
Eaton
Manufacturer's Part Number
B22A-120GRN
Description
BLTD 1-5/8X1-5/8X120 GRN BK/BK SLD CHNL
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 120" L X 1.62" W, Steel, Dura Green, 12 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011217204 / 00781011217204
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
Special Order Item
Carton
$0.00 (Per 10 Feet)
Resources
Images
 
 
B22A120GRN - Small Image
 
B22A120GRN - Large Image
Attachments
 
 
B22A120GRN - Specification Sheet
Other Links
 
 
B22A120GRN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material composition
Cold Formed Low Carbon Steel
Finish
DURA GREEN
Color
Green
material standard
TT-C-490 B
Dimensions and Weight
Width
1-5/8 in
Length
10 ft
Depth
3-1/4 In
Descriptions
extra long description
B-LINE B22A-120GRN CHNL, 1 5/8" X 1
Features
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Product Type
CHNL, 1 5/8" X 1 5/8", Back to Back, 12 Ga, 120", GR
Description
BLTD 1-5/8X1-5/8X120 GRN BK/BK SLD CHNL
similar brands
Unistrut
Long Description
Eaton B-Line series strut back-to-back welded channel, 1.62" H x 120" L x 1.62" W, Steel, DURA GREEN, 12 Gauge
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
dimensions
12.0000 IN X 1.6250 IN X 3.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B22A-120GRN
GTIN
00781011217204
UPC
781011217204
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut back-to-back welded channel
Availability
minimum qty
10
Packaging
Weight
3.82 Lb/Ft
Weight per foot
3.8
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetUtilityWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyInd Facilities & Factories - Facility - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat