B22AGALV10 - BLTD 3-1/4X1-5/8X120 12GA GLV BK2BK SLD CHNL

Bolted Framing

  • $14.21 (Each)
  • $14.21 (Each)

  • $142.09 (Per 10)

  • $1,420.90 (Per 100)

  • $2,841.80 (Per 200)

In-Stock: 5,310 available at other locations ( find a store with stock)
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
B22AGALV10
Manufacturer
Bolted Framing
Manufacturer's Part Number
B22A-120GLV
Description
BLTD 3-1/4X1-5/8X120 12GA GLV BK2BK SLD CHNL
Solid Channel, Metal Framing, Back to Back Combination Type; Astm A653 Low Carbon Steel Material; Pre-Galvanized Finish; 10 Foot; 1-5/8 Inch; 3-1/4 Inch; Solid Configuration; 12 Gauge Thickness; Cold Formed Process; 3.8 Pound Per Foot Weight
Slang Terms
Strut channel
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011217303 / 00781011217303
Weight per unit
3.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.21 (Each)
Carton
$142.09 (Per 10)
Standard Packaging
$2,841.80 (Per 200)
Stock Availability
Houston RDC
0 (Find nearest stock)
All Stores
5,310
Resources
Images
 
 
B22AGALV10 - Large Image
Attachments
 
 
B22AGALV10 - Specification Sheet
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
ASTM A653 Low Carbon Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
3-1/4 INCH
Length
10 Foot
Thickness
12 GAUGE
Width
1-5/8 INCH
Descriptions
Commodity Description
CHANNEL & STRUT
Description
BLTD 3-1/4X1-5/8X120 12GA GLV BK2BK SLD CHNL
Extra Long Description
METAL FRAMING, BACK TO BACK COMBINATION TYPE; ASTM A653 LOW CARBON STEEL MATERIAL; PRE-GALVANIZED FINISH; 10 FOOT; 1-5/8 INCH; 3-1/4 INCH; SOLID CONFIGURATION; 12 GAUGE THICKNESS; COLD FORMED PROCESS; 3.8 POUND PER FOOT WEIGHT; 2 CHANNEL(S); 0.782 INCH AT 25000 PSI DEFLECTION; 1.124 SQUARE INCH CROSS SECTION AREA; 962 POUND AT 25000 PSI BEAM LOAD RATING; 7715 POUND COLUMN LOAD RATING; B22 MODEL
Long Description
SOLID CHANNEL, METAL FRAMING, BACK TO BACK COMBINATION TYPE; ASTM A653 LOW CARBON STEEL MATERIAL; PRE-GALVANIZED FINISH; 10 FOOT; 1-5/8 INCH; 3-1/4 INCH; SOLID CONFIGURATION; 12 GAUGE THICKNESS; COLD FORMED PROCESS; 3.8 POUND PER FOOT WEIGHT
Product Type
Solid Channel
Similar Brands
Unistrut
Also Known As...
Strut channel
Additional Information
Beam Load Rating
962 Pound at 25000 PSI
Column Load Rating
7715 Pound
Cross Section Area
1.124 Square Inch
Deflection
0.782 Inch at 25000 PSI
Number Of Channels
2
Process
COLD FORMED
Manufacturer Information
Brand
BOLTED FRAMING
Manufacturers Part Number
B22A-120GLV
Model
B22
GTIN
00781011217303
UPC
781011217303
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Framing, Back to Back Combination
Availability
Status
Inactive
Packaging
Weight
3.8 Pound per Foot
Weight per each
3.7999
Carton
10
Package
200
Uses, Certifications, and Standards
Configuration
SOLID
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B22AGALV10.
Jump To:

Similar Items

Similar items are close alternatives to B22AGALV10, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat