B22AL10 - BLTD 1-5/8X1-5/8X120" 12GA SLD Alu CHNL

Eaton

  • $8.86 (Each)
  • $8.86 (Each)

  • $886.24 (Per 100)

  • $4,431.20 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22AL10
Manufacturer
Eaton
Manufacturer's Part Number
B22-120AL
Description
BLTD 1-5/8X1-5/8X120" 12GA SLD Alu CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Aluminum Material, 12 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011211400 / 00781011211400
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.86 (Each)
Carton
$886.24 (Per 100)
Standard Packaging
$4,431.20 (Per 500)
Resources
Attachments
 
 
B22AL10 - Specification Sheet
Images
 
 
B22AL10 - Large Image
Other Links
 
 
B22AL10 - Other
 
B22AL10 - Other
Tech Bulletins
 
 
B22AL10 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
6063-T6
material composition
Aluminum
Finish
Aluminum
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
Product Type
CHNL, 1 5/8" X 1 5/8", 12 Ga, 120", Alm
extra long description
B-LINE B22-120AL CHNL, 1 5/8" X 1 5
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 1-5/8X1-5/8X120" 12GA SLD ALU CHNL
similar brands
Unistrut
Long Description
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Aluminum material, 12 Gauge
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B22-120AL
Brand
Eaton
GTIN
00781011211400
UPC
781011211400
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
Status
Inactive
Packaging
Weight
1.91 Lb/Ft
Weight per each
0.66
Carton
100
Package
500
Uses, Certifications, and Standards
standard
Not Applicable
Application
UtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commerci
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat