B22SH120HDG - BLTD 1-5/8X1-5/8X120 12GA HDG SLTD CHNL, 2" CNTR

Eaton

  • $60.99 (Per 10 Feet)
  • $6.10 (Per Foot)

  • $60.99 (Per 10 Feet)

  • $609.93 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22SH120HDG
Manufacturer
Eaton
Manufacturer's Part Number
B22SH-120HDG
Description
BLTD 1-5/8X1-5/8X120 12GA HDG SLTD CHNL, 2" CNTR
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel Material, Hot-Dipped Galvanized, SH, 12 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011213084 / 00781011213084
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$6.10 (Per Foot)
Carton
$60.99 (Per 10 Feet)
Resources
Attachments
 
 
B22SH120HDG - Specification Sheet
Images
 
 
B22SH120HDG - Large Image
Other Links
 
 
B22SH120HDG - Other
 
B22SH120HDG - Other
Tech Bulletins
 
 
B22SH120HDG - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
ASTM A123
material composition
Cold Formed Low Carbon Steel
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
Product Type
CHNL, 1 5/8" X 1 5/8", 9/16" X 7/8" Slotted Holes, 12 Ga, 120"
extra long description
B-LINE B22SH-120HDG CHNL, 1 5/8" X
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 1-5/8X1-5/8X120 12GA HDG SLTD CHNL, 2" CNTR
similar brands
Unistrut
Long Description
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel material, Hot-dipped galvanized, SH, 12 Gauge
Special Features
2 In Center Spacing
Also Known As...
Strut channel
Strut
Additional Information
slot size
1-1/8 In Length X 9/16 In Width
gauge
12
dimensions
12.0000 IN X 1.6250 IN X 1.6250 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B22SH-120HDG
GTIN
00781011213084
UPC
781011213084
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight
1.82 lb/ft
Weight per foot
1.85
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - Othe
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat