B22SH120SS4 - BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR

Eaton

  • $177.72 (Per 10 Feet)
  • $17.77 (Per Foot)

  • $177.72 (Per 10 Feet)

  • $1,777.22 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22SH120SS4
Manufacturer
Eaton
Manufacturer's Part Number
B22SH-120SS4
Description
BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR
SH Type Channel, Stainless Steel, 10 FT Length, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101805 - Stainless steel channels
UPC/GTIN
781011213121 / 00781011213121
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$17.77 (Per Foot)
Carton
$177.72 (Per 10 Feet)
Resources
Images
 
 
B22SH120SS4 - Small Image
 
B22SH120SS4 - Large Image
 
B22SH120SS4 - Large Image
Attachments
 
 
B22SH120SS4 - Specification Sheet
Tech Bulletins
 
 
B22SH120SS4 - Tech Bulletin
Other Links
 
 
B22SH120SS4 - Other
 
B22SH120SS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
material composition
304 Stainless Steel
material standard
ASTM A240
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Height
1-5/8 in;41.3 mm
Thickness
12 AWG;2.6 mm
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
Description
BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR
Product Type
SH Type Channel
Long Description
SH Type Channel, Stainless Steel, 10 ft Length, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft
Short Description
SH Type Channel, Stainless Steel, 10 ft
extra long description
B-LINE B22SH-120SS4 CHNL, 1 5/8" X
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
similar brands
Unistrut
Special Features
2 In Center Spacing
Also Known As...
Strut channel
Strut
Additional Information
Center Spacing
2 in
slot size
9/16 x 1-1/8 in;14.3 x 28.6 mm
package quantity
500 PK;10 CT
Made in USA
yes
gauge
12
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B22SH-120SS4
GTIN
00781011213121
UPC
781011213121
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight
1.82 lb/ft;2.71 kg/m
Weight per foot
1.85
Carton
10
Uses, Certifications, and Standards
Application
Nuclear;Pharmaceutical Industry Chemical;Petrochemical
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat