B22SH120YZN - BLTD 1-5/8X120 SLTD Ylw ZN PLT CHNL

Eaton

  • $316.81 (Per 10 Feet)
  • $31.68 (Per Foot)

  • $316.81 (Per 10 Feet)

  • $3,168.10 (Per 100 Feet)

In-Stock: 1,000 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22SH120YZN
Manufacturer
Eaton
Manufacturer's Part Number
B22SH-120YZN
Description
BLTD 1-5/8X120 SLTD Ylw ZN PLT CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Yellow Zinc Chromate Finish, SH, 12 Gauge
Slang Terms
Strut channel
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011039875 / 00781011039875
Weight per unit
1.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$31.68 (Per Foot)
Carton
$31.68 (Per Foot)
Standard Packaging
$316.81 (Per 10 Feet)
Stock Availability
Corsicana
0 Feet (Find nearest stock)
DFW RDC
0 Feet
All Stores
1,000 Feet
Resources
Attachments
 
 
B22SH120YZN - Specification Sheet
Images
 
 
B22SH120YZN - Small Image
 
B22SH120YZN - Large Image
Other Links
 
 
B22SH120YZN - Other
 
B22SH120YZN - Other
Tech Bulletins
 
 
B22SH120YZN - Tech Bulletin
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
Yellow
Finish
Yellow Zinc Plated
Material Composition
Cold Formed Low Carbon Steel
Material Standard
ASTM B633 SC1 Type III
Dimensions and Weight
Depth
1-5/8 In
Length
10 ft
Width
1-5/8 in
Descriptions
Description
BLTD 1-5/8X120 SLTD YLW ZN PLT CHNL
Extra Long Description
BLN B22SH-120YZN CHNL,1 5/8" X 1 5/
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, Yellow zinc chromate finish, SH, 12 Gauge
Product Type
CHNL, 1 5/8" X 1 5/8", 9/16" X 7/8" Slotted Holes, 12 Ga, 120"
Similar Brands
Unistrut
Special Features
2 In Center Spacing
Also Known As...
Strut channel
Additional Information
Dimensions
12.0000 IN X 1.6250 IN X 1.6250 IN
Gauge
12
Slot Size
1-1/8 In Length X 9/16 In Width
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B22SH-120YZN
GTIN
00781011039875
UPC
781011039875
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
Minimum Qty
10
Packaging
Weight
1.82 lb/ft
Weight per foot
1.82
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresUtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Str
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,000 Feet

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Greensboro
1,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat