B22SH240GLV - BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR

Eaton

  • $83.72 (Per 20 Feet)
  • $4.19 (Per Foot)

  • $83.72 (Per 20 Feet)

  • $418.58 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22SH240GLV
Manufacturer
Eaton
Manufacturer's Part Number
B22SH240GLV
Description
BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR
SH Type Channel, Low Carbon Steel, Pre Galvanized, 20 FT Length, 1-5/8 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011213350 / 00781011213350
Weight per unit
1.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$4.19 (Per Foot)
Carton
$83.72 (Per 20 Feet)
Resources
Images
 
 
B22SH240GLV - Small Image
 
B22SH240GLV - Large Image
 
B22SH240GLV - Large Image
Attachments
 
 
B22SH240GLV - Specification Sheet
Tech Bulletins
 
 
B22SH240GLV - Tech Bulletin
Other Links
 
 
B22SH240GLV - Other
 
B22SH240GLV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Pre Galvanized
material standard
ASTM A653 SS
material composition
Cold Formed Low Carbon Steel
Dimensions and Weight
Length
20 ft
Height
1-5/8 in;41.3 mm
Thickness
14 AWG;1.9 mm
Depth
1-5/8 In
Width
1-5/8 in
Descriptions
Description
BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR
Product Type
SH Type Channel
Long Description
SH Type Channel, Low Carbon Steel, Pre Galvanized, 20 ft Length, 1-5/8 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft
Short Description
SH Type Channel, Low Carbon Steel, 20 ft
extra long description
B-LINE B22SH-240GLV CHNL, 1 5/8" X
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
similar brands
Unistrut
Special Features
2 In Center Spacing
Also Known As...
Strut channel
Strut
Additional Information
slot size
9/16 x 1-1/8 in;14.3 x 28.6 mm
package quantity
20 PK;10 CT
Made in USA
yes
Center Spacing
2 in
gauge
12
dimensions
240.0000 IN X 1.6200 IN X 1.6200 IN
Grade
33
Manufacturer Information
Manufacturers Part Number
B22SH240GLV
Brand
Eaton
GTIN
00781011213350
UPC
781011213350
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
20
Packaging
Weight
1.82 lb/ft;2.71 kg/m
Weight per foot
1.82
Carton
20
Uses, Certifications, and Standards
standard
Not Applicable
Application
UtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strct
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat