B22SHA120SS4 - BLTD 1-5/8X3-1/4X120 12GA SS4 BK2BK SLTD, 2" CNTR

Eaton

  • $523.54 (Per 10 Feet)
  • $52.35 (Per Foot)

  • $523.54 (Per 10 Feet)

  • $5,235.40 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22SHA120SS4
Manufacturer
Eaton
Manufacturer's Part Number
B22SHA-120SS4
Description
BLTD 1-5/8X3-1/4X120 12GA SS4 BK2BK SLTD, 2" CNTR
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 120" L X 1.62" W, Steel, Stainless Steel Type 304, Sha, 12 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101805 - Stainless steel channels
UPC/GTIN
781011841539 / 00781011841539
Weight per unit
0.0185 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$52.35 (Per Foot)
Carton
$52.35 (Per Foot)
Standard Packaging
$523.54 (Per 10 Feet)
Resources
Images
 
 
B22SHA120SS4 - Large Image
Other Links
 
 
B22SHA120SS4 - Other
Attachments
 
 
B22SHA120SS4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material composition
304 Stainless Steel
material standard
ASTM A240
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Width
1-5/8 in
Length
10 ft
Depth
3-1/4 In
Descriptions
Description
BLTD 1-5/8X3-1/4X120 12GA SS4 BK2BK SLTD, 2" CNTR
Long Description
Eaton B-Line series strut back-to-back welded channel, 1.62" H x 120" L x 1.62" W, Steel, Stainless steel type 304, SHA, 12 Gauge
Special Features
2 In Center Spacing
Product Type
CHNL, 1 5/8" X 1 5/8", B to B, 9/16" X 7/8" Slots, 12 Ga,
extra long description
B-LINE B22SHA-120SS4 CHNL, 1 5/8" X
Features
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
slot size
1-1/8 In Length X 9/16 In Width
gauge
12
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B22SHA-120SS4
Brand
Eaton
GTIN
00781011841539
UPC
781011841539
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut back-to-back welded channel
Availability
minimum qty
10
Packaging
Weight
3.64 Lb/Ft
Weight per foot
0.0185
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Not Applicable
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherUtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyWater and Wastewater Systems - Water and Wastewater Sy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat