B22SHA240HDG - BLTD 3-1/4X1-5/8X240 BK to BK Short SLT HDG CHNL

Eaton

  • $378.04 (Per 20 Feet)
  • $18.90 (Per Foot)

  • $378.04 (Per 20 Feet)

  • $1,890.18 (Per 100 Feet)

  • $3,780.36 (Per 200 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22SHA240HDG
Manufacturer
Eaton
Manufacturer's Part Number
B22SHA-240HDG
Description
BLTD 3-1/4X1-5/8X240 BK to BK Short SLT HDG CHNL
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 240" L X 1.62" W, Steel, Hot-Dipped Galvanized, Sha, 12 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011841676 / 00781011841676
Weight per unit
3.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$18.90 (Per Foot)
Carton
$378.04 (Per 20 Feet)
Standard Packaging
$3,780.36 (Per 200 Feet)
Resources
Attachments
 
 
B22SHA240HDG - Specification Sheet
Images
 
 
B22SHA240HDG - Large Image
Other Links
 
 
B22SHA240HDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
ASTM A123
material composition
Cold Formed Low Carbon Steel
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Width
1-5/8 in
Length
20 ft
Depth
3-1/4 In
Descriptions
Product Type
CHNL, 1 5/8" X 1 5/8", B to B, 9/16" X 7/8" Slots, 12 Ga,
extra long description
B-LINE B22SHA-240HDG CHNL, 1 5/8" X
Features
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Long Description
Eaton B-Line series strut back-to-back welded channel, 1.62" H x 240" L x 1.62" W, Steel, Hot-dipped galvanized, SHA, 12 Gauge
Special Features
2 In Center Spacing
similar brands
Unistrut
Description
BLTD 3-1/4X1-5/8X240 BK TO BK SHORT SLT HDG CHNL
Also Known As...
Strut channel
Strut
Additional Information
slot size
1-1/8 In Length X 9/16 In Width
gauge
12
dimensions
12.0000 IN X 1.6250 IN X 3.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B22SHA-240HDG
GTIN
00781011841676
UPC
781011841676
Taxonomies, Classifications, and Categories
Type
Strut back-to-back welded channel
Category Description
STRUT CHANNEL
Availability
minimum qty
20
Packaging
Weight
3.64 Lb/Ft
Weight per foot
3.64
Carton
20
Package
200
Uses, Certifications, and Standards
standard
Not Applicable
Application
Other IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherUtilityWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat