B22SHAGALV10 - BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLTD, 2" CNTR

Eaton

  • $136.30 (Per 10 Feet)
  • $13.63 (Per Foot)

  • $136.30 (Per 10 Feet)

  • $1,363.00 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22SHAGALV10
Manufacturer
Eaton
Manufacturer's Part Number
B22SHAGALV10
Description
BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLTD, 2" CNTR
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011034450 / 00781011034450
Weight per unit
3.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$13.63 (Per Foot)
Carton
$136.30 (Per 10 Feet)
Standard Packaging
$136.30 (Per 10 Feet)
Resources
Images
 
 
B22SHAGALV10 - Small Image
 
B22SHAGALV10 - Large Image
 
B22SHAGALV10 - Large Image
Attachments
 
 
B22SHAGALV10 - Specification Sheet
Other Links
 
 
B22SHAGALV10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Pre Galvanized
material standard
ASTM A653
material composition
Cold Formed Low Carbon Steel
Dimensions and Weight
Length
10 ft
Height
1-5/8 in;41.3 mm
Thickness
12 AWG;2.6 mm
Width
1-5/8 in
Depth
3-1/4 In
Descriptions
Product Type
SH Type Channel
Long Description
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft
Short Description
SH Type Channel, Low Carbon Steel, 10 ft, 1 5/8-in. x 1 5/8-in., 12 AWG, BK/BK Slotted
Special Features
2 In Center Spacing
extra long description
B-LINE B22SHA-120GLV CHNL, 1 5/8" X
Features
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Description
BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLTD, 2" CNTR
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Center Spacing
2 in
slot size
9/16 x 1-1/8 in;14.3 x 28.6 mm
package quantity
10 PK;1 CT
Made in USA
yes
gauge
12
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B22SHAGALV10
Brand
Eaton
GTIN
00781011034450
UPC
781011034450
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut back-to-back welded channel
Availability
Status
Inactive
minimum qty
10
Packaging
Weight
1.82 lb/ft;2.71 kg/m
Weight per foot
3.64
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Nuclear;Pharmaceutical Industry Chemical;Petrochemical
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat