B22SHAHDG10 - BLTD 1-5/8X3-1/4X120 12GA HDG BK2BK SLTD, 2" CNTR

Eaton

  • $18.90 (Each)
  • $18.90 (Each)

  • $1,890.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22SHAHDG10
Manufacturer
Eaton
Manufacturer's Part Number
B22SHA-120HDG
Description
BLTD 1-5/8X3-1/4X120 12GA HDG BK2BK SLTD, 2" CNTR
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 120" L X 1.62" W, Steel, Hot-Dipped Galvanized, Sha, 12 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011843281 / 00781011843281
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.90 (Each)
Carton
$18.90 (Each)
Resources
Attachments
 
 
B22SHAHDG10 - Specification Sheet
Images
 
 
B22SHAHDG10 - Large Image
Other Links
 
 
B22SHAHDG10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
ASTM A123
material composition
Cold Formed Low Carbon Steel
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Width
1-5/8 in
Length
10 ft
Depth
3-1/4 In
Descriptions
Product Type
CHNL, 1 5/8" X 1 5/8", B to B, 9/16" X 7/8" Slots, 12 Ga,
extra long description
B-LINE B22SHA-120HDG CHNL, 1 5/8" X
Features
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Description
BLTD 1-5/8X3-1/4X120 12GA HDG BK2BK SLTD, 2" CNTR
Long Description
Eaton B-Line series strut back-to-back welded channel, 1.62" H x 120" L x 1.62" W, Steel, Hot-dipped galvanized, SHA, 12 Gauge
Special Features
2 In Center Spacing
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
slot size
1-1/8 In Length X 9/16 In Width
gauge
12
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B22SHA-120HDG
GTIN
00781011843281
UPC
781011843281
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut back-to-back welded channel
Availability
Status
Inactive
Packaging
Weight
3.64 Lb/Ft
Weight per each
3.6
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
UtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - Datacenters - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structu
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat