B22SHGALV20 - BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR

Eaton

  • $4.49 (Each)
  • $4.49 (Each)

  • $448.53 (Per 100)

  • $2,242.65 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22SHGALV20
Manufacturer
Eaton
Manufacturer's Part Number
B22SH-240GLV
Description
BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galvanized, SH, 12 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011213350 / 00781011213350
Weight per unit
1.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.49 (Each)
Carton
$4.49 (Each)
Standard Packaging
$2,242.65 (Per 500)
Resources
Attachments
 
 
B22SHGALV20 - Specification Sheet
Images
 
 
B22SHGALV20 - Large Image
Other Links
 
 
B22SHGALV20 - Other
 
B22SHGALV20 - Other
Tech Bulletins
 
 
B22SHGALV20 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
ASTM A653 SS
material composition
Cold Formed Low Carbon Steel
Finish
Pre-Galvanized
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
20 ft
Descriptions
extra long description
B-LINE B22SH-240GLV CHNL, 1 5/8" X
Product Type
CHNL, 1 5/8" X 1 5/8", 9/16" X 1 1/8" S-Holes, 12 Ga, 240
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description
Eaton B-Line series strut channel, 1.62" H x 240" L x 1.62" W, Steel, Pre-galvanized, SH, 12 Gauge
Special Features
2 In Center Spacing
Description
BLTD 1-5/8X1-5/8X240 12GA GLV SLTD CHNL, 2" CNTR
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
slot size
1-1/8 In Length X 9/16 In Width
gauge
12
dimensions
240.0000 IN X 1.6200 IN X 1.6200 IN
Grade
33
Manufacturer Information
Manufacturers Part Number
B22SH-240GLV
Brand
Eaton
GTIN
00781011213350
UPC
781011213350
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
Status
Inactive
Packaging
Weight
1.82 lb/ft
Weight per each
1.82
Carton
1
Package
500
Uses, Certifications, and Standards
standard
Not Applicable
Application
UtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strct
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat