B22SHGRN10 - BLTD 1-5/8X1-5/8X120 12GA GRN SLTD CHNL, 2" CNTR

Eaton

  • $6.14 (Each)
  • $6.14 (Each)

  • $61.44 (Per 10)

  • $614.42 (Per 100)

  • $3,072.10 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22SHGRN10
Manufacturer
Eaton
Manufacturer's Part Number
B22SHGRN10
Description
BLTD 1-5/8X1-5/8X120 12GA GRN SLTD CHNL, 2" CNTR
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Dura Green, SH, 12 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011213206 / 00781011213206
Weight per unit
1.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.14 (Each)
Carton
$61.44 (Per 10)
Standard Packaging
$3,072.10 (Per 500)
Resources
Images
 
 
B22SHGRN10 - Small Image
 
B22SHGRN10 - Large Image
Attachments
 
 
B22SHGRN10 - Specification Sheet
Tech Bulletins
 
 
B22SHGRN10 - Tech Bulletin
Other Links
 
 
B22SHGRN10 - Other
 
B22SHGRN10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
DURA GREEN
material composition
Cold Formed Low Carbon Steel
Color
Green
material standard
TT-C-490 B
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
Description
BLTD 1-5/8X1-5/8X120 12GA GRN SLTD CHNL, 2" CNTR
similar brands
Unistrut
Product Type
CHNL, 1 5/8" X 1 5/8", 9/16" X 1 1/8" S-Holes, 12 Ga, 120
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
extra long description
B-LINE B22SH-120GRN CHNL, 1 5/8" X
Long Description
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, DURA GREEN, SH, 12 Gauge
Special Features
2 In Center Spacing
Also Known As...
Strut channel
Strut
Additional Information
slot size
1-1/8 In Length X 9/16 In Width
gauge
12
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B22SHGRN10
Brand
Eaton
GTIN
00781011213206
UPC
781011213206
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
Status
Inactive
Packaging
Weight
1.82 lb/ft
Weight per each
1.82
Carton
10
Package
500
Uses, Certifications, and Standards
standard
Not Applicable
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketUtilityInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Data
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat