B22SHSS410 - BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR

Eaton

  • $17.77 (Per Foot)
  • $17.77 (Per Foot)

  • $1,777.22 (Per 100 Feet)

  • $8,886.10 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22SHSS410
Manufacturer
Eaton
Manufacturer's Part Number
B22SH-120SS4
Description
BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel Material, Stainless Steel Type 304, SH, 12 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101805 - Stainless steel channels
UPC/GTIN
781011213121 / 00781011213121
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$17.77 (Per Foot)
Carton
$17.77 (Per Foot)
Standard Packaging
$8,886.10 (Per 500 Feet)
Resources
Images
 
 
B22SHSS410 - Small Image
 
B22SHSS410 - Large Image
Attachments
 
 
B22SHSS410 - Specification Sheet
Tech Bulletins
 
 
B22SHSS410 - Tech Bulletin
Other Links
 
 
B22SHSS410 - Other
 
B22SHSS410 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material composition
304 Stainless Steel
material standard
ASTM A240
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
Product Type
CHNL, 1 5/8" X 1 5/8", 9/16" X 7/8" Slotted Holes, 12 Ga, 120"
extra long description
B-LINE B22SH-120SS4 CHNL, 1 5/8" X
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR
similar brands
Unistrut
Long Description
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel material, Stainless steel type 304, SH, 12 Gauge
Special Features
2 In Center Spacing
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
slot size
7/8 In Length X 9/16 In Width
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B22SH-120SS4
GTIN
00781011213121
UPC
781011213121
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
Status
Inactive
Packaging
Weight
1.82 lb/ft
Weight per foot
1.85
Carton
1
Package
500
Uses, Certifications, and Standards
standard
Not Applicable
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherOther IT and Datacom - Other InfrastructuresComme
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat