B230HDG - BLTD 1-7/8X2-1/16 HDG 2H Corner Angle

Eaton

  • $17.16 (Each)
  • $17.16 (Each)

  • $1,716.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B230HDG
Manufacturer
Eaton
Manufacturer's Part Number
B230HDG
Description
BLTD 1-7/8X2-1/16 HDG 2H Corner Angle
Eaton B-Line Series Corner Angle, 2.06" H X 1.87" L X 1.62" W, Steel, Hot-Dipped Galvanized
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011522940 / 00781011522940
Weight per unit
0.0144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.16 (Each)
Carton
$17.16 (Each)
Resources
Attachments
 
 
B230HDG - Specification Sheet
Images
 
 
B230HDG - Large Image
Other Links
 
 
B230HDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Size
1-7/8 In Width X 2-1/16 In Height
Descriptions
Description
BLTD 1-7/8X2-1/16 HDG 2H CORNER ANGLE
Product Type
Two Hole Corner Agl, HD GLVD
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
extra long description
B-LINE B230HDG TWO HOLE CORNER AGL,
Long Description
Eaton B-Line series corner angle, 2.06" H x 1.87" L x 1.62" W, Steel, Hot-dipped galvanized
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
1.8700 IN X 1.6200 IN X 2.0600 IN
Manufacturer Information
Manufacturers Part Number
B230HDG
Brand
Eaton
GTIN
00781011522940
UPC
781011522940
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
CORNER ANGLE
Packaging
Weight per each
0.0144
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresWater and Wastewater Systems - Water and Wastewater Systems - OtherUtilityInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structu
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat