B230SS4 - BLTF 1-7/8X2-1/16" 2H SS4 CRNR Angle

Eaton

  • $45.47 (Each)
  • $45.47 (Each)

  • $1,136.63 (Per 25)

  • $4,546.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B230SS4
Manufacturer
Eaton
Manufacturer's Part Number
B230SS4
Description
BLTF 1-7/8X2-1/16" 2H SS4 CRNR Angle
Eaton B-Line Series Corner Angle, 2.06" H X 1.87" L X 1.62" W, Steel, Stainless Steel Type 304
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011522957 / 00781011522957
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.47 (Each)
Carton
$45.47 (Each)
Standard Packaging
$1,136.63 (Per 25)
Resources
Images
 
 
B230SS4 - Small Image
 
B230SS4 - Large Image
Attachments
 
 
B230SS4 - Specification Sheet
Other Links
 
 
B230SS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
1-7/8 In Width X 2-1/16 In Height
Descriptions
Description
BLTF 1-7/8X2-1/16" 2H SS4 CRNR ANGLE
Product Type
Two Hole Corner Agl, SSL 304
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
extra long description
B-LINE B230SS4 TWO HOLE CORNER AGL,
similar brands
Unistrut
Long Description
Eaton B-Line series corner angle, 2.06" H x 1.87" L x 1.62" W, Steel, Stainless steel type 304
Also Known As...
Strut channel
Strut
Additional Information
dimensions
1.8700 IN X 1.6200 IN X 2.0600 IN
Manufacturer Information
Manufacturers Part Number
B230SS4
Brand
Eaton
GTIN
00781011522957
UPC
781011522957
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
CORNER ANGLE
Packaging
Weight per each
0.37
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetUtilityInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherOther IT and Datacom - Oth
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat