B230ZN - BLTD 1-7/8X2-1/16 ZN PLT 2H Corner Angle

Eaton

  • $2.91 (Each)
  • $2.91 (Each)

  • $72.75 (Per 25)

  • $291.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B230ZN
Manufacturer
Eaton
Manufacturer's Part Number
B230ZN
Description
BLTD 1-7/8X2-1/16 ZN PLT 2H Corner Angle
Eaton B-Line Series Corner Angle, 2.06" H X 1.87" L X 1.62" W, Steel, Electro-Plated
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011522933 / 00781011522933
Weight per unit
1.4799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.91 (Each)
Standard Packaging
$72.75 (Per 25)
Resources
Images
 
 
B230ZN - Small Image
 
B230ZN - Large Image
Attachments
 
 
B230ZN - Specification Sheet
Other Links
 
 
B230ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-7/8 In Width X 2-1/16 In Height
Descriptions
Description
BLTD 1-7/8X2-1/16 ZN PLT 2H CORNER ANGLE
extra long description
B-LINE B230ZN TWO HOLE CORNER AGL,
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Product Type
Two Hole Corner Agl, ZN PLTD
similar brands
Unistrut
Long Description
Eaton B-Line series corner angle, 2.06" H x 1.87" L x 1.62" W, Steel, Electro-plated
Also Known As...
Strut channel
Strut
Additional Information
dimensions
1.8700 IN X 1.6200 IN X 2.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B230ZN
GTIN
00781011522933
UPC
781011522933
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
CORNER ANGLE
Packaging
Weight per each
1.4799
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenter
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat