B24120GLV - BLTD 1-5/8X1-5/8X120 Galv 14GA SLD CHNL

Eaton

  • $39.18 (Per 10 Feet)
  • $3.92 (Per Foot)

  • $39.18 (Per 10 Feet)

  • $391.77 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B24120GLV
Manufacturer
Eaton
Manufacturer's Part Number
B24-120 GLV
Description
BLTD 1-5/8X1-5/8X120 Galv 14GA SLD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Pre-Galv, 14 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011220303 / 00781011220303
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.92 (Per Foot)
Carton
$39.18 (Per 10 Feet)
Resources
Images
 
 
B24120GLV - Large Image
 
B24120GLV - Small Image
Attachments
 
 
B24120GLV - Specification Sheet
Tech Bulletins
 
 
B24120GLV - Tech Bulletin
Other Links
 
 
B24120GLV - Other
 
B24120GLV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material composition
Cold Formed Low Carbon Steel
Finish
Pre-Galvanized
material standard
ASTM A653 SS
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
Product Type
CHNL, 1 5/8" X 1 5/8", 14 Ga, 120", GLVD
extra long description
B-LINE B24-120 GLV CHNL, 1 5/8" X 1
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
similar brands
Unistrut
Long Description
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galv, 14 Gauge
Also Known As...
Strut channel
Strut
Additional Information
dimensions
120.0000 IN X 1.6250 IN X 1.6250 IN
gauge
14
Grade
33
Manufacturer Information
Manufacturers Part Number
B24-120 GLV
Brand
Eaton
GTIN
00781011220303
UPC
781011220303
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight
1.442 Lb/Ft
Weight per foot
1.4
Carton
10
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherUtilityGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - Other InfrastructuresInd Facilit
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat