B245 - BLTD 4H, 22-1/2D GRN Open Angle

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B245
Manufacturer
Eaton
Manufacturer's Part Number
B245GRN
Description
BLTD 4H, 22-1/2D GRN Open Angle
Eaton B-Line Series Open Angle, 1.53" H X 6.65" L X 1.62" W, Steel, Dura Green, 1/4" Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011524326 / 00781011524326
Weight per unit
0.0296 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
B245 - Small Image
 
B245 - Large Image
Attachments
 
 
B245 - Specification Sheet
Other Links
 
 
B245 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
DURA GREEN
Finish
DURA GREEN
Descriptions
Product Type
Four Hole O Agl, 22 1/2 Deg, GR
extra long description
B-LINE B245GRN FOUR HOLE O AGL, 22
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTD 4H,22-1/2D GRN OPEN ANGLE
Long Description
Eaton B-Line series open angle, 1.53" H x 6.65" L x 1.62" W, Steel, DURA GREEN, 1/4" Gauge
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
6.6500 IN X 1.6200 IN X 1.5300 IN
Manufacturer Information
Manufacturers Part Number
B245GRN
Brand
Eaton
GTIN
00781011524326
UPC
781011524326
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
OPEN ANGLE
Packaging
Weight per each
0.0296
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - Datacenters - OtherInd Facilities & Factories - Industrial Facilities/Fac
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat