B2601ZN - BLTD 1/2" ZN PLT Emt Twist Ear Pipe Clamp

Eaton

  • $6.29 (Each)
  • $6.29 (Each)

  • $628.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2601ZN
Manufacturer
Eaton
Manufacturer's Part Number
B2601ZN
Description
BLTD 1/2" ZN PLT Emt Twist Ear Pipe Clamp
Eaton B-Line Series Twist Ear Pipe Clamp, 0.0635" H X 4.5610" L X 1.25" W, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011043551 / 00781011043551
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.29 (Each)
Carton
$6.29 (Each)
Standard Packaging
$628.84 (Per 100)
Resources
Attachments
 
 
B2601ZN - Specification Sheet
Images
 
 
B2601ZN - Large Image
Other Links
 
 
B2601ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 In (EMT)
Descriptions
Long Description
Eaton B-Line series Twist Ear pipe clamp, 0.0635" H x 4.5610" L x 1.25" W, Steel
Special Features
Load Capacity 300 Lb, Weight 8.2 Lb per 100
Construction
ONE PIECE
Product Type
1/2"-Twist Ear Pipe Clamp, 1/2" Emt, ZN PLTD
extra long description
B-LINE B2601ZN 1/2"-TWIST EAR PIPE
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTD 1/2" ZN PLT EMT TWIST EAR PIPE CLAMP
Additional Information
dimensions
4.5610 IN X 1.2500 IN X 0.0635 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2601ZN
GTIN
00781011043551
UPC
781011043551
Taxonomies, Classifications, and Categories
Type
Pipe Clamp
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
0.082
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat