B2609ZN - 3/4""""-Twist Ear Pipe Clamp, 3/4"""" Rigid, ZN PL

Eaton

  • $6.55 (Each)
  • $6.55 (Each)

  • $655.48 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2609ZN
Manufacturer
Eaton
Manufacturer's Part Number
B2609ZN
Description
3/4""""-Twist Ear Pipe Clamp, 3/4"""" Rigid, ZN PL
Eaton B-Line Series Twist Ear Pipe Clamp, 0.0677" H X 5.8120" L X 1.25" W, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011016562 / 00781011016562
Weight per unit
0.135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.55 (Each)
Carton
$6.55 (Each)
Resources
Attachments
 
 
B2609ZN - Specification Sheet
Images
 
 
B2609ZN - Large Image
Other Links
 
 
B2609ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
3/4"-Twist Ear Pipe Clamp, 3/4" Rigid, ZN PLTD
extra long description
B-LINE B2609ZN 3/4"-TWIST EAR PIPE
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
3/4""""-TWIST EAR PIPE CLAMP, 3/4"""" RIGID, ZN PL
Long Description
Eaton B-Line series Twist Ear pipe clamp, 0.0677" H x 5.8120" L x 1.25" W, Steel
Additional Information
dimensions
5.8120 IN X 1.2500 IN X 0.0677 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2609ZN
GTIN
00781011016562
UPC
781011016562
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Pipe Clamp
Packaging
Weight per each
0.135
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat