B2610ZN - 1""""-Twist Ear Pipe Clamp, 1"""" Rigid, ZN PLTD

Eaton

  • $8.19 (Each)
  • $8.19 (Each)

  • $819.08 (Per 100)
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
B2610ZN
Manufacturer
Eaton
Manufacturer's Part Number
B2610ZN
Description
1""""-Twist Ear Pipe Clamp, 1"""" Rigid, ZN PLTD
Eaton B-Line Series Twist Ear Pipe Clamp, 0.0677" H X 6.7030" L X 1.25" W, Steel, 500 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011026448 / 00781011026448
Weight per unit
0.156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.19 (Each)
Carton
$8.19 (Each)
Resources
Images
 
 
B2610ZN - Small Image
 
B2610ZN - Large Image
Attachments
 
 
B2610ZN - Specification Sheet
Other Links
 
 
B2610ZN - Other
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
14 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1 In (Rigid)
Descriptions
Product Type
1"-Twist Ear Pipe Clamp, 1" Rigid, ZN PLTD
extra long description
B-LINE B2610ZN 1"-TWIST EAR PIPE CL
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
1""""-TWIST EAR PIPE CLAMP, 1"""" RIGID, ZN PLTD
Long Description
Eaton B-Line series Twist Ear pipe clamp, 0.0677" H x 6.7030" L x 1.25" W, Steel, 500 Lbs load cap
Special Features
Load Capacity 500 Lb, Weight 15.6 Lb per 100
Construction
ONE PIECE
Additional Information
dimensions
6.7030 IN X 1.2500 IN X 0.0677 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2610ZN
GTIN
00781011026448
UPC
781011026448
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Pipe Clamp
Packaging
Weight per each
0.156
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat