B280FLSS4 - BLTF 8X3", 3-1/2" FLSH SPRT SS4 Post Base

Eaton

  • $391.12 (Each)
  • $391.12 (Each)

  • $3,911.20 (Per 10)

  • $39,111.96 (Per 100)
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
B280FLSS4
Manufacturer
Eaton
Manufacturer's Part Number
B280FLSS4
Description
BLTF 8X3", 3-1/2" FLSH SPRT SS4 Post Base
Eaton B-Line Series Post Base, 3.5" H X 8" L X 3" W, Steel, Stainless Steel Type 304, Fits Channel B22
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011571474 / 00781011571474
Weight per unit
3.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$391.12 (Each)
Carton
$391.12 (Each)
Standard Packaging
$3,911.20 (Per 10)
Resources
Images
 
 
B280FLSS4 - Small Image
 
B280FLSS4 - Large Image
Attachments
 
 
B280FLSS4 - Specification Sheet
Other Links
 
 
B280FLSS4 - Other
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
8 In Length X 3 In Width X 3-1/2 In Height
Descriptions
Description
BLTF 8X3", 3-1/2" FLSH SPRT SS4 POST BASE
Product Type
Post Base 1 5/8" X 1 5/8" CHNL, 8" X 3 1/8" X 3 1/2" Base,
extra long description
B-LINE B280FLSS4 POST BASE 1 5/8"
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
similar brands
Unistrut
Long Description
Eaton B-Line series post base, 3.5" H x 8" L x 3" W, Steel, Stainless steel type 304, Fits channel B22
Special Features
Weight 312 Lb per 100
Also Known As...
Strut channel
Strut
Additional Information
dimensions
8.0000 IN X 3.0000 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
B280FLSS4
Brand
Eaton
GTIN
00781011571474
UPC
781011571474
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Post base
Packaging
Weight per each
3.12
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy - Alternative EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat