B281SQHDG - BLTD 6X6, 3-1/2 SQ SPRT HDG DBL Post Base

Eaton

  • $39.93 (Each)
  • $39.93 (Each)

  • $3,993.08 (Per 100)

In-Stock: 26 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B281SQHDG
Manufacturer
Eaton
Manufacturer's Part Number
B281SQHDG
Description
BLTD 6X6, 3-1/2 SQ SPRT HDG DBL Post Base
Eaton B-Line Series Post Base, 3.5" H X 6" L X 6" W, Steel, Hot-Dipped Galvanized, Post Base For B22A, B, C
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011571719 / 00781011571719
Weight per unit
0.824 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.93 (Each)
Carton
$39.93 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
26
Resources
Attachments
 
 
B281SQHDG - Specification Sheet
Images
 
 
B281SQHDG - Small Image
 
B281SQHDG - Large Image
Other Links
 
 
B281SQHDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Size
6 In Length X 6 In Width X 3-1/2 In Height
Descriptions
Description
BLTD 6X6,3-1/2 SQ SPRT HDG DBL POST BASE
Product Type
Post Base 1 5/8" X 1 5/8" Side By Side CHNL, 6" X 6" X 1 5/8
Long Description
Eaton B-Line series post base, 3.5" H x 6" L x 6" W, Steel, Hot-dipped galvanized, Post base for B22A, B, C
Special Features
Weight 400 Lb per 100
extra long description
B-LINE B281SQHDG POST BASE 1 5/8"
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
6.0000 IN X 6.0000 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
B281SQHDG
Brand
Eaton
GTIN
00781011571719
UPC
781011571719
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Post base
Packaging
Weight per each
0.824
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherDatacenters - Datacenters - OtherGeneration - Renewable
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
12 View Store
Longview
9 View Store

A-L

Location Stock Available
Gonzales
4 View Store

M-Z

Location Stock Available
Marietta
1 View Store

* All prices subject to change.

Begin Live Chat