B281SQSS4 - BLTD 6X6, 3-1/2 SQ SPRT SS4 DBL Post Base

Eaton

  • $303.72 (Each)
  • $303.72 (Each)

  • $30,372.21 (Per 100)
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
B281SQSS4
Manufacturer
Eaton
Manufacturer's Part Number
B281SQSS4
Description
BLTD 6X6, 3-1/2 SQ SPRT SS4 DBL Post Base
Eaton B-Line Series Post Base, 3.5" H X 6" L X 6" W, Steel, Stainless Steel Type 304, Post Base For B22A, B, C, Square Post Base, Centered
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011571740 / 00781011571740
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$303.72 (Each)
Carton
$303.72 (Each)
Resources
Images
 
 
B281SQSS4 - Small Image
 
B281SQSS4 - Large Image
Attachments
 
 
B281SQSS4 - Specification Sheet
Other Links
 
 
B281SQSS4 - Other
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
6 In Length X 6 In Width X 3-1/2 In Height
Descriptions
Description
BLTD 6X6,3-1/2 SQ SPRT SS4 DBL POST BASE
Product Type
Post Base 1 5/8" X 1 5/8" Side By Side CHNL, 6" X 6" X 1 5/8
extra long description
B-LINE B281SQSS4 POST BASE 1 5/8"
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
similar brands
Unistrut
Long Description
Eaton B-Line series post base, 3.5" H x 6" L x 6" W, Steel, Stainless steel type 304, Post base for B22A, B, C, Square post base, centered
Special Features
Weight 400 Lb per 100
Also Known As...
Strut channel
Strut
Additional Information
dimensions
6.0000 IN X 6.0000 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
B281SQSS4
Brand
Eaton
GTIN
00781011571740
UPC
781011571740
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Post base
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - OtherUtilityOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidentia
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat