B341HDG - BLTD 7-1/4" 4H HDG Splice PLT

Eaton

  • $61.05 (Each)
  • $61.05 (Each)

  • $6,104.91 (Per 100)
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
B341HDG
Manufacturer
Eaton
Manufacturer's Part Number
B341HDG
Description
BLTD 7-1/4" 4H HDG Splice PLT
Eaton B-Line Series Splice Plate, 1.62" H X 7.25" L X 1.62" W, Steel Material, Hot-Dipped Galvanized, Four Hole Splice Plate
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011533175 / 00781011533175
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.05 (Each)
Carton
$61.05 (Each)
Resources
Attachments
 
 
B341HDG - Specification Sheet
Images
 
 
B341HDG - Small Image
 
B341HDG - Large Image
Other Links
 
 
B341HDG - Other
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Color
Yellow
Finish
Yellow Zinc Plated
Dimensions and Weight
Size
7-1/4 In Length
Descriptions
extra long description
B-LINE B341HDG FOUR HOLE SPLICE PLT
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTD 7-1/4" 4H HDG SPLICE PLT
Product Type
Four Hole Splice PLT, HD GLVD
Long Description
Eaton B-Line series splice plate, 1.62" H x 7.25" L x 1.62" W, Steel material, Hot-dipped galvanized, Four hole splice plate
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
7.2500 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B341HDG
Brand
Eaton
GTIN
00781011533175
UPC
781011533175
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Splice plate
Packaging
Weight per each
0.76
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
UtilityWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat