B349ZN - BLTD ZN PLT Trolley BM SPRT

Eaton

  • $110.72 (Each)
  • $110.72 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B349ZN
Manufacturer
Eaton
Manufacturer's Part Number
B349ZN
Description
BLTD ZN PLT Trolley BM SPRT
Eaton B-Line Series Trolley Beam Support, 3.93" H X 1.65" L X 1.62" W, Steel, Electro-Plated
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011533335 / 00781011533335
Weight per unit
0.942 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.72 (Each)
Resources
Attachments
 
 
B349ZN - Specification Sheet
Images
 
 
B349ZN - Large Image
Other Links
 
 
B349ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-21/32 In Width X 1-5/8 In Depth X 3-15/16 In Height
Descriptions
Description
BLTD ZN PLT TROLLEY BM SPRT
Product Type
Trolley BM SPT, ZN PLTD
extra long description
B-LINE B349ZN TROLLEY BM SPT, ZN PL
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Special Features
Number of Mounting Holes (1) 9/16 In Diameter (Horizontal), (2) 7/16 In Diameter (Vertical), Load Capacity 1200 Lb, Weight 107 Lb per 100
Long Description
Eaton B-Line series trolley beam support, 3.93" H x 1.65" L x 1.62" W, Steel, Electro-plated
Additional Information
dimensions
1.6500 IN X 1.6200 IN X 3.9300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B349ZN
GTIN
00781011533335
UPC
781011533335
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Trolley beam support
Packaging
Weight per each
0.942
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Mounting
CHANNEL
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat