B350ZN - BLTD ZN PLT Trolley BM Joint SPRT

Eaton

  • $215.74 (Each)
  • $215.74 (Each)

  • $21,574.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B350ZN
Manufacturer
Eaton
Manufacturer's Part Number
B350ZN
Description
BLTD ZN PLT Trolley BM Joint SPRT
Eaton B-Line Series Trolley Beam Support, 3.93" H X 1.65" L X 3.5" W, Steel, Electro-Plated
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011533434 / 00781011533434
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$215.74 (Each)
Carton
$215.74 (Each)
Resources
Images
 
 
B350ZN - Small Image
 
B350ZN - Large Image
Attachments
 
 
B350ZN - Specification Sheet
Other Links
 
 
B350ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-21/32 in Width X 3-1/2 In Depth X 3-15/16 In Height
Descriptions
Product Type
Trolley BM Joint SPT, ZN PLTD
Description
BLTD ZN PLT TROLLEY BM JOINT SPRT
extra long description
B-LINE B350ZN TROLLEY BM JOINT SPT,
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description
Eaton B-Line series trolley beam support, 3.93" H x 1.65" L x 3.5" W, Steel, Electro-plated
Special Features
Number of Mounting Holes (1) 9/16 In Diameter (Horizontal), (6) 7/16 In Diameter (Vertical), Load Capacity 1200 Lb, Weight 233 Lb per 100
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
1.6500 IN X 3.5000 IN X 3.9300 IN
Manufacturer Information
Manufacturers Part Number
B350ZN
Brand
Eaton
GTIN
00781011533434
UPC
781011533434
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Trolley beam support
Packaging
Weight per each
2.1
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
standard
Not Applicable
Application
UtilityWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Industrial Facilities/Factories
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat