B351L38ZN - PHGR 3/8"-16 ZNC PLT C-Clamp/Locknut

Eaton

  • $13.10 (Each)
  • $13.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B351L38ZN
Manufacturer
Eaton
Manufacturer's Part Number
B351L-3/8ZN
Description
PHGR 3/8"-16 ZNC PLT C-Clamp/Locknut
Eaton B-Line Series C-Clamp, 2.3750"HX2.3750"LX0.3750"W, Steel, 230 Load, 3/4"-10 Rod Size, 0.75"Beam Thickness, Steel W/Locknut
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011572433 / 00781011572433
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.10 (Each)
Resources
Images
 
 
B351L38ZN - Small Image
 
B351L38ZN - Large Image
Attachments
 
 
B351L38ZN - Specification Sheet
Other Links
 
 
B351L38ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/4 in
Descriptions
Long Description
Eaton B-Line series C-clamp, 2.3750"Hx2.3750"Lx0.3750"W, Steel, 230 load, 3/4"-10 rod size, 0.75"beam thickness, Steel w/locknut
Special Features
Includes Setscrew and Locknut, Rod Size 3/8 In-16 TPI, Weight 41 Lb per 100
Description
PHGR 3/8"-16 ZNC PLT C-CLAMP/LOCKNUT
Product Type
BM Clamp, STLL C-Clamp W/ Locknut, 3/8"-16 Rod, ZN PLTD
extra long description
B-LINE B351L-3/8ZN BM CLAMP, STLL C
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Additional Information
dimensions
2.3750 IN X 0.3750 IN X 2.3750 IN
Manufacturer Information
Manufacturers Part Number
B351L-3/8ZN
Brand
Eaton
GTIN
00781011572433
UPC
781011572433
Taxonomies, Classifications, and Categories
Type
C-clamp
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Packaging
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Generation - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat