B355ZN - Eaton B-Line Series Beam Clamps, 1200 LB, Steel, S

Eaton B-Line Series

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B355ZN
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
B355ZN
Description
Eaton B-Line Series Beam Clamps, 1200 LB, Steel, S
Eaton B-Line Series Beam Clamps, 1.84" H X 1.8438" L X 1.6250" W, Steel, 1200 LBS Load Cap, 0.625" Beam Thickness
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011534035 / 00781011534035
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
B355ZN - Small Image
 
B355ZN - Large Image
Other Links
 
 
B355ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
5/8 in
Descriptions
Description
EATON B-LINE SERIES BEAM CLAMPS, 1200 LB, STEEL, S
Long Description
Eaton B-Line series beam clamps, 1.84" H x 1.8438" L x 1.6250" W, Steel, 1200 Lbs load cap, 0.625" beam thickness
Special Features
1-5/8 In Width X 1-27/32 In Depth, Thickness 1/4 In, Load Capacity 1200 Lb, Weight 30 Lb per 100
Product Type
BM Clamp, 5/8" Max Flange, ZN PLTD
extra long description
B-LINE B355ZN BM CLAMP, 5/8" MAX FL
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Additional Information
dimensions
1.8438 IN X 1.6250 IN X 1.8400 IN
Manufacturer Information
Brand
EATON B-LINE SERIES
Manufacturers Part Number
B355ZN
GTIN
00781011534035
UPC
781011534035
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Beam Clamps
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetGeneration - Renewable Energy - Alternative EnergyUtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherOther IT and Datacom - Other InfrastructuresGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Oth
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat