B35812SS4 - BLTF 12" SS4 2H Clevis U Clamp

Eaton

  • $151.35 (Each)
  • $151.35 (Each)

  • $1,513.47 (Per 10)

  • $15,134.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B35812SS4
Manufacturer
Eaton
Manufacturer's Part Number
B358-12SS4
Description
BLTF 12" SS4 2H Clevis U Clamp
Eaton B-Line Series Strut Fittings and Accessories, 1.507LBS, Steel
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
782051408294 / 00782051408294
Weight per unit
1.507 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.35 (Each)
Carton
$151.35 (Each)
Standard Packaging
$1,513.47 (Per 10)
Resources
Images
 
 
B35812SS4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
similar brands
Unistrut
Description
BLTF 12" SS4 2H CLEVIS U CLAMP
Long Description
Eaton B-Line series strut fittings and accessories, 1.507lbs, Steel
Product Type
B358-12 SS4 Two Hole Clevis
extra long description
B-LINE B358-12SS4 B358-12 SS4 TWO H
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Also Known As...
Strut channel
Strut
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B358-12SS4
GTIN
00782051408294
UPC
782051408294
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut fittings and accessories
Packaging
Weight per each
1.507
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketWater and Waste
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat