B35812SS4 - BLTF 12" SS4 2H Clevis U Clamp

Eaton

  • $151.35 (Each)
  • $151.35 (Each)

  • $1,513.47 (Per 10)

  • $15,134.72 (Per 100)
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
B35812SS4
Manufacturer
Eaton
Manufacturer's Part Number
B358-12SS4
Description
BLTF 12" SS4 2H Clevis U Clamp
Eaton B-Line Series Strut Fittings and Accessories, 1.507LBS, Steel
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
782051408294 / 00782051408294
Weight per unit
1.507 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.35 (Each)
Carton
$151.35 (Each)
Standard Packaging
$1,513.47 (Per 10)
Resources
Images
 
 
B35812SS4 - Large Image
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
BLTF 12" SS4 2H CLEVIS U CLAMP
Long Description
Eaton B-Line series strut fittings and accessories, 1.507lbs, Steel
Product Type
B358-12 SS4 Two Hole Clevis
extra long description
B-LINE B358-12SS4 B358-12 SS4 TWO H
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B358-12SS4
GTIN
00782051408294
UPC
782051408294
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut fittings and accessories
Packaging
Weight per each
1.507
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketWater and Waste
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat