B3584SS4 - Two Hole Clevis, 4", SSL

Eaton

  • $90.71 (Each)
  • $90.71 (Each)

  • $2,267.84 (Per 25)

  • $9,071.35 (Per 100)
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
B3584SS4
Manufacturer
Eaton
Manufacturer's Part Number
B358-4SS4
Description
Two Hole Clevis, 4", SSL
Eaton B-Line Series Clevis Fitting, 1.62" H X 4" L X 1.87" W, Steel, Stainless Steel Type 304
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011534462 / 00781011534462
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.71 (Each)
Carton
$90.71 (Each)
Standard Packaging
$2,267.84 (Per 25)
Resources
Images
 
 
B3584SS4 - Small Image
 
B3584SS4 - Large Image
Attachments
 
 
B3584SS4 - Specification Sheet
Other Links
 
 
B3584SS4 - Other
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
STAINLESS STEEL TYPE 304
Descriptions
Description
TWO HOLE CLEVIS, 4", SSL
Product Type
Two Hole Clevis, 4", SSL 304
extra long description
B-LINE B358-4SS4 TWO HOLE CLEVIS, 4
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description
Eaton B-Line series clevis fitting, 1.62" H x 4" L x 1.87" W, Steel, Stainless steel type 304
Special Features
Hole Size 9/16 In Diameter, Weight 89 Lb per 100
Additional Information
dimensions
4.0000 IN X 1.8700 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B358-4SS4
Brand
Eaton
GTIN
00781011534462
UPC
781011534462
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Clevis fitting
Packaging
Weight per each
0.89
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - Datacenters - OtherInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresCommercial / I
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat