B3588SS4 - Two Hole Clevis, 8", SSL

Eaton

  • $97.38 (Each)
  • $97.38 (Each)

  • $973.77 (Per 10)

  • $9,737.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B3588SS4
Manufacturer
Eaton
Manufacturer's Part Number
B358-8SS4
Description
Two Hole Clevis, 8", SSL
Eaton B-Line Series Clevis Fitting, 1.62" H X 8" L X 1.87" W, Steel, Stainless Steel Type 304
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011534554 / 00781011534554
Weight per unit
1.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.38 (Each)
Carton
$97.38 (Each)
Standard Packaging
$973.77 (Per 10)
Resources
Images
 
 
B3588SS4 - Small Image
 
B3588SS4 - Large Image
Attachments
 
 
B3588SS4 - Specification Sheet
Other Links
 
 
B3588SS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Descriptions
Description
TWO HOLE CLEVIS, 8", SSL
Product Type
Two Hole Clevis, 8", SSL 304
extra long description
B-LINE B358-8SS4 TWO HOLE CLEVIS, 8
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description
Eaton B-Line series clevis fitting, 1.62" H x 8" L x 1.87" W, Steel, Stainless steel type 304
Special Features
Hole Size 9/16 In Diameter, Weight 132 Lb per 100
Additional Information
dimensions
8.0000 IN X 1.8700 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B358-8SS4
Brand
Eaton
GTIN
00781011534554
UPC
781011534554
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Clevis fitting
Packaging
Weight per each
1.32
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - Other InfrastructuresWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat