B390BXZN - BLTD 4SQ ZN PLT 360D SWVL BX Conn

Eaton

  • $96.13 (Each)
  • $96.13 (Each)

  • $9,612.65 (Per 100)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B390BXZN
Manufacturer
Eaton
Manufacturer's Part Number
B390BXZN
Description
BLTD 4SQ ZN PLT 360D SWVL BX Conn
Eaton B-Line Series Junction Box, 2.3150" H X 4.06" D, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
781011538231 / 00781011538231
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.13 (Each)
Carton
$96.13 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Attachments
 
 
B390BXZN - Specification Sheet
Other Links
 
 
B390BXZN - Other
Images
 
 
B390BXZN - Small Image
 
B390BXZN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Description
BLTD 4SQ ZN PLT 360D SWVL BX CONN
Product Type
360 Deg Swivel Box Connector, ZN PLTD
extra long description
B-LINE B390BXZN 360 DEG SWIVEL BOX
Features
Eaton's B-Line series electrical accessories are designed for surface metal raceway, lighting and cable support.
Special Features
Includes 1 pc. 3/4 conduit reducer
Long Description
Eaton B-Line series junction box, 2.3150" H x 4.06" D, Steel
Additional Information
dimensions
X X 2.3150 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B390BXZN
GTIN
00781011538231
UPC
781011538231
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
JUNCTION BOX
Packaging
Weight per each
0.46
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherOther IT and Datacom - Other InfrastructuresUtilityDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermark
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fayetteville
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat