B4221SS4 - BLTD 1" SS4 Right Angle Clamp

Eaton

  • $52.50 (Each)
  • $52.50 (Each)

  • $5,250.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B4221SS4
Manufacturer
Eaton
Manufacturer's Part Number
B422-1SS4
Description
BLTD 1" SS4 Right Angle Clamp
Eaton B-Line Series Right Angle Clamp, 3" H X 11" L X 2.8750" W, 400 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011025656 / 00781011025656
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.50 (Each)
Carton
$52.50 (Each)
Resources
Images
 
 
B4221SS4 - Small Image
 
B4221SS4 - Large Image
Attachments
 
 
B4221SS4 - Specification Sheet
Other Links
 
 
B4221SS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
1 in
Descriptions
extra long description
B-LINE B422-1SS4 RIGHT AGL CLAMP, 1
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Description
BLTD 1" SS4 RIGHT ANGLE CLAMP
Product Type
Right Agl Clamp, 1", SSL 304
Special Features
2-7/8 In Length, Thickness 7 Gauge, Load Capacity 400 Lb (Vertical Pull), Weight 48 Lb per 100
Long Description
Eaton B-Line series right angle clamp, 3" H x 11" L x 2.8750" W, 400 Lbs load cap
Additional Information
dimensions
11.0000 IN X 2.8750 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
B422-1SS4
Brand
Eaton
GTIN
00781011025656
UPC
781011025656
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Right Angle Clamp
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherOther IT and D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat