B44122AHDG - BLTD 5" HDG Beam Clamp

Eaton

  • $10.51 (Each)
  • $10.51 (Each)

  • $1,050.67 (Per 100)

Availability: Currently Out Of Stock
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
B44122AHDG
Manufacturer
Eaton
Manufacturer's Part Number
B441-22AHDG
Description
BLTD 5" HDG Beam Clamp
Eaton B-Line Series Beam Clamps, 3.3750" H X 3" L X 2.3750" W, 1850 LBS Load Cap, 0.75" Beam Thickness, Hot-Dipped
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011552718 / 00781011552718
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.51 (Each)
Carton
$10.51 (Each)
Resources
Attachments
 
 
B44122AHDG - Specification Sheet
Images
 
 
B44122AHDG - Large Image
Other Links
 
 
B44122AHDG - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Size
3/4 in
Descriptions
extra long description
B-LINE B441-22AHDG BM CLAMP, 1 5/8
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Long Description
Eaton B-Line series beam clamps, 3.3750" H x 3" L x 2.3750" W, 1850 Lbs load cap, 0.75" beam thickness, Hot-dipped
Special Features
3 In Width X 2-3/8 In Depth X 5 In Height, Load Capacity 1200 Lb, Weight 93 Lb per 100
Description
BLTD 5" HDG BEAM CLAMP
Product Type
BM Clamp, 1 5/8" X 1 5/8" Back to Back CHNL, HD GLVD
Additional Information
dimensions
3.0000 IN X 2.3750 IN X 3.3750 IN
Manufacturer Information
Manufacturers Part Number
B441-22AHDG
Brand
Eaton
GTIN
00781011552718
UPC
781011552718
Taxonomies, Classifications, and Categories
Type
Beam Clamps
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
0.93
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
UtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Facility - OtherDatacenters - Datacenters - OtherWater and Wastewater Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat