B44122ASS4 - BM Clamp, 1 5/8" X 1 5/8 SS

Eaton

  • $90.09 (Each)
  • $90.09 (Each)

  • $2,252.35 (Per 25)

  • $9,009.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B44122ASS4
Manufacturer
Eaton
Manufacturer's Part Number
B441-22ASS4
Description
BM Clamp, 1 5/8" X 1 5/8 SS
Eaton B-Line Series Beam Clamps, 3.3750" H X 3" L X 2.3750" W, 1850 LBS Load Cap, 0.75" Beam Thickness, SS4 Finish
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011552749 / 00781011552749
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.09 (Each)
Carton
$90.09 (Each)
Standard Packaging
$2,252.35 (Per 25)
Resources
Images
 
 
B44122ASS4 - Small Image
 
B44122ASS4 - Large Image
Attachments
 
 
B44122ASS4 - Specification Sheet
Other Links
 
 
B44122ASS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
3/4 in
Descriptions
Description
BM CLAMP, 1 5/8" X 1 5/8 SS
Product Type
BM Clamp, 1 5/8" X 1 5/8" Back to Back CHNL, SS 304
extra long description
B-LINE B441-22ASS4 BM CLAMP, 1 5/8
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Special Features
3 In Width X 2-3/8 In Depth X 5 In Height, Load Capacity 1200 Lb, Weight 93 Lb per 100
Long Description
Eaton B-Line series beam clamps, 3.3750" H x 3" L x 2.3750" W, 1850 Lbs load cap, 0.75" beam thickness, SS4 finish
Additional Information
dimensions
3.0000 IN X 2.3750 IN X 3.3750 IN
Manufacturer Information
Manufacturers Part Number
B441-22ASS4
Brand
Eaton
GTIN
00781011552749
UPC
781011552749
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Beam Clamps
Packaging
Weight per each
0.93
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus Listed
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Facility - OtherOther IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Ne
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat