B44122ASS4 - BM Clamp, 1 5/8" X 1 5/8 SS

Eaton

  • $99.88 (Each)
  • $99.88 (Each)

  • $2,496.98 (Per 25)

  • $9,987.94 (Per 100)

Available from manufacturer.
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
B44122ASS4
Manufacturer
Eaton
Manufacturer's Part Number
B441-22ASS4
Description
BM Clamp, 1 5/8" X 1 5/8 SS
Eaton B-Line Series Beam Clamps, 3.3750" H X 3" L X 2.3750" W, 1850 LBS Load Cap, 0.75" Beam Thickness, SS4 Finish
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011552749 / 00781011552749
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.88 (Each)
Carton
$99.88 (Each)
Standard Packaging
$2,496.98 (Per 25)
Stock Availability
Tucson
0
Phoenix
0
All Stores
0
Resources
Attachments
 
 
B44122ASS4 - Specification Sheet
Other Links
 
 
B44122ASS4 - Other
Images
 
 
B44122ASS4 - Small Image
 
B44122ASS4 - Large Image
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
3/4 in
Descriptions
Description
BM CLAMP, 1 5/8" X 1 5/8 SS
Extra Long Description
BLN B441-22ASS4 BM CLAMP, 1 5/8" X
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Long Description
Eaton B-Line series beam clamps, 3.3750" H x 3" L x 2.3750" W, 1850 Lbs load cap, 0.75" beam thickness, SS4 finish
Product Type
BM Clamp, 1 5/8" X 1 5/8" Back to Back CHNL, SS 304
Special Features
3 In Width X 2-3/8 In Depth X 5 In Height, Load Capacity 1200 Lb, Weight 93 Lb per 100
Additional Information
Dimensions
3.0000 IN X 2.3750 IN X 3.3750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B441-22ASS4
GTIN
00781011552749
UPC
781011552749
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Beam Clamps
Packaging
Weight per each
0.93
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Facility - OtherOther IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Ne
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Phoenix Area