B44122AZN - BLTD 5" Zinc Plate Beam Clamp

Eaton

  • $9.66 (Each)
  • $9.66 (Each)

  • $965.94 (Per 100)

In-Stock: 888 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B44122AZN
Manufacturer
Eaton
Manufacturer's Part Number
B441-22A ZN
Description
BLTD 5" Zinc Plate Beam Clamp
Eaton B-Line Series Beam Clamps, 3.3750" H X 3" L X 2.3750" W, 1850 LBS Load Cap, 0.75" Beam Thickness, Zinc Finish
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011552732 / 00781011552732
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.66 (Each)
Carton
$9.66 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
888
Resources
Other Links
 
 
B44122AZN - Other
Attachments
 
 
B44122AZN - Specification Sheet
Images
 
 
B44122AZN - Small Image
 
B44122AZN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/4 in
Descriptions
extra long description
B-LINE B441-22AZN BM CLAMP, 3/4" MA
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Description
BLTD 5" ZINC PLATE BEAM CLAMP
Product Type
BM Clamp, 3/4" Max Flange, 1 5/8" to 3 1/4" High Chan
Long Description
Eaton B-Line series beam clamps, 3.3750" H x 3" L x 2.3750" W, 1850 Lbs load cap, 0.75" beam thickness, Zinc finish
Special Features
3 In Width X 2-3/8 In Depth X 5 In Height, Load Capacity 1200 Lb, Weight 93 Lb per 100
Additional Information
dimensions
3.0000 IN X 2.3750 IN X 3.3750 IN
Manufacturer Information
Manufacturers Part Number
B441-22A ZN
Brand
Eaton
GTIN
00781011552732
UPC
781011552732
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps
Packaging
Weight per each
0.93
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - Other InfrastructuresGeneration - Renewable Energy - Alternative EnergyInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherUtilityCommercial / Institutional Buildings / Structures
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat