B44122HDG - BLTD 3-3/8" HDG Beam Clamp

Eaton

  • $8.92 (Each)
  • $8.92 (Each)

  • $892.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B44122HDG
Manufacturer
Eaton
Manufacturer's Part Number
B441-22HDG
Description
BLTD 3-3/8" HDG Beam Clamp
Eaton B-Line Series Beam Clamps, 3.3750" H X 3" L X 2.3750" W, 1850 LBS Load Cap, 0.75" Beam Thickness, Hot-Dipped Galv
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011552848 / 00781011552848
Weight per unit
0.0364 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.92 (Each)
Carton
$8.92 (Each)
Resources
Attachments
 
 
B44122HDG - Specification Sheet
Images
 
 
B44122HDG - Large Image
Other Links
 
 
B44122HDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Size
3/4 in
Descriptions
extra long description
B-LINE B441-22HDG BM CLAMP, 3/4" MA
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Description
BLTD 3-3/8" HDG BEAM CLAMP
Long Description
Eaton B-Line series beam clamps, 3.3750" H x 3" L x 2.3750" W, 1850 Lbs load cap, 0.75" beam thickness, Hot-dipped galv
Special Features
3 In Width X 2-3/8 In Depth X 3-3/8 In Height, Load Capacity 1200 Lb, Weight 87 Lb per 100
Product Type
BM Clamp, 3/4" Max Flange, 13/16" to 1 5/8" High CHNL, HD
Additional Information
dimensions
3.0000 IN X 2.3750 IN X 3.3750 IN
Manufacturer Information
Manufacturers Part Number
B441-22HDG
Brand
Eaton
GTIN
00781011552848
UPC
781011552848
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps
Packaging
Weight per each
0.0364
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Generation - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetUtilityInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy - Alternative EnergyWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures -
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat