B54120GLV - BLTD 13/16X1-5/8X120 Galv SLD CHNL

Eaton

  • $29.77 (Per 10 Feet)
  • $2.98 (Per Foot)

  • $29.77 (Per 10 Feet)

  • $297.70 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B54120GLV
Manufacturer
Eaton
Manufacturer's Part Number
B54120GLV
Description
BLTD 13/16X1-5/8X120 Galv SLD CHNL
Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 13/16 In Height, 14 Awg Thickness, 0.851 LB/FT
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011255305 / 00781011255305
Weight per unit
0.851 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$2.98 (Per Foot)
Carton
$29.77 (Per 10 Feet)
Resources
Attachments
 
 
B54120GLV - Specification Sheet
Images
 
 
B54120GLV - Small Image
 
B54120GLV - Large Image
 
B54120GLV - Large Image
Other Links
 
 
B54120GLV - Other
 
B54120GLV - Other
Tech Bulletins
 
 
B54120GLV - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Pre Galvanized
material standard
ASTM A653 SS
material composition
Cold Formed Low Carbon Steel
Dimensions and Weight
Length
10 ft;3.05 m
Width
1-5/8 in;41.3 mm
Height
13/16 in
Thickness
14 AWG;1.9 mm
Depth
13/16 In
Descriptions
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
extra long description
B-LINE B54-120 GLV CHNL, 13/16" X 1
Product Type
Channel
Long Description
Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 13/16 in Height, 14 AWG Thickness, 0.851 lb/ft
Short Description
1 5/8-in. x 13/16-in Channel, Low Carbon Steel, 10 ft;3.05 m
Description
BLTD 13/16X1-5/8X120 GALV SLD CHNL
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
package quantity
500 PK;10 CT
Made in USA
yes
dimensions
120.0000 IN X 1.6200 IN X 0.8100 IN
gauge
14
Grade
33
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B54120GLV
GTIN
00781011255305
UPC
781011255305
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight
0.851 lb/ft
Weight per foot
0.851
Carton
10
Uses, Certifications, and Standards
Application
Nuclear;Pharmaceutical Industry Chemical;Petrochemical
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat