B54120GRN - BLTD 13/16X1-5/8X120 GRN SLD CHNL

Eaton

  • $35.25 (Per 10 Feet)
  • $3.53 (Per Foot)

  • $35.25 (Per 10 Feet)

  • $352.51 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B54120GRN
Manufacturer
Eaton
Manufacturer's Part Number
B54-120 GRN
Description
BLTD 13/16X1-5/8X120 GRN SLD CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Dura Green, 14 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011255206 / 00781011255206
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.53 (Per Foot)
Carton
$35.25 (Per 10 Feet)
Resources
Images
 
 
B54120GRN - Small Image
 
B54120GRN - Large Image
Attachments
 
 
B54120GRN - Specification Sheet
Tech Bulletins
 
 
B54120GRN - Tech Bulletin
Other Links
 
 
B54120GRN - Other
 
B54120GRN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material composition
Cold Formed Low Carbon Steel
Finish
DURA GREEN
Color
Green
material standard
TT-C-490 B
Dimensions and Weight
Width
1-5/8 in
Length
10 ft
Depth
13/16 In
Descriptions
extra long description
B-LINE B54-120 GRN CHNL, 13/16" X 1
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 13/16X1-5/8X120 GRN SLD CHNL
Product Type
CHNL, 13/16" X 1 5/8", 14 Ga, 120", GR
similar brands
Unistrut
Long Description
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, DURA GREEN, 14 Gauge
Also Known As...
Strut channel
Strut
Additional Information
dimensions
120.0000 IN X 1.6200 IN X 0.8100 IN
gauge
14
Manufacturer Information
Manufacturers Part Number
B54-120 GRN
Brand
Eaton
GTIN
00781011255206
UPC
781011255206
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight
1.016 Lb/Ft
Weight per foot
0.97
Carton
10
Uses, Certifications, and Standards
Application
Datacenters - Datacenters - OtherInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Bui
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat