B54120HDG - BLTD 13/16X1-5/8X120 HDG SLD CHNL

Eaton

  • $60.37 (Per 10 Feet)
  • $6.04 (Per Foot)

  • $60.37 (Per 10 Feet)

  • $603.71 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B54120HDG
Manufacturer
Eaton
Manufacturer's Part Number
B54-120 HDG
Description
BLTD 13/16X1-5/8X120 HDG SLD CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Hot-Dipped Galvanized, 14 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011255114 / 00781011255114
Weight per unit
0.851 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$6.04 (Per Foot)
Carton
$60.37 (Per 10 Feet)
Resources
Images
 
 
B54120HDG - Small Image
 
B54120HDG - Large Image
Attachments
 
 
B54120HDG - Specification Sheet
Tech Bulletins
 
 
B54120HDG - Tech Bulletin
Other Links
 
 
B54120HDG - Other
 
B54120HDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
ASTM A123
material composition
Cold Formed Low Carbon Steel
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Width
1-5/8 in
Length
10 ft
Depth
13/16 In
Descriptions
Description
BLTD 13/16X1-5/8X120 HDG SLD CHNL
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Product Type
CHNL, 13/16" X 1 5/8", 14 Ga, 120", HD GLVD
extra long description
B-LINE B54-120 HDG CHNL, 13/16" X 1
Long Description
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, Hot-dipped galvanized, 14 Gauge
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
120.0000 IN X 1.6200 IN X 0.8100 IN
gauge
14
Manufacturer Information
Manufacturers Part Number
B54-120 HDG
Brand
Eaton
GTIN
00781011255114
UPC
781011255114
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight
1.016 Lb/Ft
Weight per foot
0.851
Carton
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyUtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Industrial Facilities/Fa
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat